Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Steel Pipe Flange
Mfr # BULK-PF-411
Zoro # G100424895
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105
- Pipe Size (Fittings) 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-411
- Zoro # G100424895
- UPC # 193005131029
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 5 1/4 in |
Flange Outside Diameter | 5 1/4 in |
Nominal Pipe Size | 1 1/4 in |
Bolt Hole Diameter | 5/8 in |
Description
Threaded Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 5 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 5 1/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Straight Coupler, 3/8 In, Barbed, PVC, PK5 (C0-6NK)
- ARMSTRONG INTERNATIONAL Thermostatic Air Vent, 300 psi (TTF-1-1/2)
- NIBCO PRESS SYSTEM Coupling, Repair, 2", Press Ends (9020650PC)
- ELKAY Elbow Fitting, Plastic (70836C)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y61)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD212)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (5P550)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F05)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-506)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKT1)
- ANVIL FNPT, Malleable Iron Reducing Tee, Class 150 (0310040209)
- Zoro Select Black Pipe Fittings