Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Malleable Iron Floor Flange, Class 150
Mfr # 5P603
Zoro # G2580733
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P603
- Zoro # G2580733
- UPC # 190735926567
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 13/16 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Flanged x FNPT |
Basic Pipe Fitting Shape | Flange |
Standards | ASTM A-197 |
Item | Floor Flange |
Saturated Steam Pressure | Not For Pressure Service |
Pipe Fitting Connection Type | Flanged x FNPT |
Max. Pressure | Not For Pressure Service |
Pipe Fitting Schedule/Class | Class 150 |
Temp. Range | -20 Degrees to 366 Degrees F |
Specific Pipe Fitting Shape | Flange |
Flange Type | Threaded Flange |
Surface Shape | Floor Flange |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Flange |
Class | Class 150 |
Description
Floor Flange, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 13/16 in Overall Length, Malleable Iron, Class Class 150, -20 Degrees to 366 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FDA Silicone Tubing, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-707)
- KOHLER PuristMulti-Function Showerhead 1.75Gpm (22170-G-BL)
- KISSLER 1/2" Tub Spout Diverter 5-1/4", Chrome (82-0011)
- LEGEND VALVE 1/2" X 1/8" BLACK HEX BUSHING (350-603)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P479)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL010)
- ZORO SELECT Threaded, Carbon Steel Swage Nipple, Class STD (2494533301)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221708)
- ZORO SELECT Female Socket, Cast Iron 1/16 Bend (220680)
- ZORO SELECT Flanged x Socket Weld, Steel Pipe Flange (BULK-PF-529)
- ANVIL Socket Weld, Black Forged Steel Cap, Class 3000 (0362085805)
- Zoro Select Black Pipe Fittings