Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Malleable Iron Floor Flange, Class 150
Mfr # 5P602
Zoro # G2976583
original price:
$10.89
10% off
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Floor Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Fitting Connection Type Flanged x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5P602
- Zoro # G2976583
- UPC # 190735930403
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 3/4 in |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Floor Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Fitting Connection Type | Flanged x FNPT |
Basic Pipe Fitting Shape | Flange |
Standards | ASTM A-197 |
Item | Floor Flange |
Pipe Fitting Schedule/Class | Class 150 |
Temp. Range | -20 Degrees to 366 Degrees F |
Saturated Steam Pressure | Not For Pressure Service |
Specific Pipe Fitting Shape | Flange |
Max. Pressure | Not For Pressure Service |
Pipe Fitting Connection Type | Flanged x FNPT |
Fitting Shape | Flange |
Pressure Level | Medium Pressure (300-999 psi) |
Class | Class 150 |
Flange Type | Threaded Flange |
Surface Shape | Floor Flange |
Description
Floor Flange, 1 1/4 in Nominal Pipe Size, Flanged x FNPT, 3/4 in Overall Length, Malleable Iron, Class Class 150, -20 Degrees to 366 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 6" L (ZUSA-PF-5778)
- ZORO SELECT 4" x 12" Non-Threaded Black Pipe Sch 40 (21216LS)
- GENERAL WIRE 3 Float Model Flood Guard, (3F)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- ZORO SELECT NPT, Black Steel Threaded Flange, Class 150 (FLCS1RFTHD600)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P485)
- ZORO SELECT Female Socket, Cast Iron Double Combination Wye and 1/8 Bend (221810)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 150 (5P464)
- ZORO SELECT FNPT, Carbon Steel Merchant Coupling (783YA0)
- ZORO SELECT FNPT, Malleable Iron Reducer Coupling, Class 300 (5PAT9)
- B & K Tee Blk 1/2X1/2X1/2" (312UPT-12)
- Zoro Select Black Pipe Fittings