Shop All Black Pipe Fittings
Zoro Select
Flanged x FNPT, Malleable Iron Floor Flange, Class 150
Mfr # 521-601HC
Zoro # G2740166
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 521-601HC
- Zoro # G2740166
- UPC # 190735927953
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1/4" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Flange |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Flange |
Fitting Connection Type | Flanged x FNPT |
Item | Floor Flange |
Standards | ASTM A-197 |
Saturated Steam Pressure | Not For Pressure Service |
Temp. Range | -20 Degrees to 366 Degrees F |
Max. Pressure | Not For Pressure Service |
Pipe Fitting Connection Type | Flanged x FNPT |
Specific Pipe Fitting Shape | Flange |
Pipe Fitting Schedule/Class | Class 150 |
Surface Shape | Floor Flange |
Pressure Level | Medium Pressure (300-999 psi) |
Fitting Shape | Flange |
Flange Type | Threaded Flange |
Class | Class 150 |
Description
Floor Flange, 1/4 in Nominal Pipe Size, Flanged x FNPT, Malleable Iron, Class Class 150, -20 Degrees to 366 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Victorian Robe Hook, Brushed Nickel (BA1117SN)
- ZORO SELECT Float Valve, MNPT Connection Type, 3/8" (R400-3/8-7)
- ELKAY 21 1/4 in W x 17 in L x 6 1/2 in H, Top Mount, Bathroom Sink (D117213)
- WATTS Reduced Pressure Zone Assembly, 1/2in (1/2 LF009-QT-PRESS)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71102)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221698)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU8)
- ZORO SELECT Black Nipple, Seamless, 2x2 (793R16)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (2WU24)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P513)
- LEGEND VALVE 1/4" BLACK 90 ELBOW (350-001C)
- Zoro Select Black Pipe Fittings