Shop All Black Pipe Fittings
Zoro Select
Flanged x Blind, Steel Pipe Flange
Mfr # BULK-PF-590
Zoro # G500424648
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Pipe Size (Fittings) 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-590
- Zoro # G500424648
- UPC # 193005131760
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Flange Outside Diameter | 10 1/2 in |
Bolt Hole Diameter | 1 1/4 in |
Overall Length | 10 1/2 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 10 1/2 in Flange Outside Diameter, 1 7/8 in Flange Thickness, 10 1/2 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 1 1/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x FNPT, 1 in Pipe Size (407010)
- CHARLOTTE PIPE AND FOUNDRY 1/2 In. FIP Schedule 80 Threaded PVC Cap (PVC 08117 1000HA)
- REDHAT 24V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline Single Union (7030401)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (5P562)
- ZORO SELECT Black Nipple, Welded, 1 1/2x16 (793ME3)
- ZORO SELECT Female Socket, Cast Iron Wye (221354)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCB2)
- ZORO SELECT MNPT, Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- ZORO SELECT FNPT, Black Forged Steel Coupling (1MNA5)
- LEGEND VALVE 1/4 X 1/8 BLACK HEX BUSHING (350-600C)
- Zoro Select Black Pipe Fittings