Shop All Black Pipe Fittings
Zoro Select
Flanged x Blind, Steel Pipe Flange
Mfr # BULK-PF-552
Zoro # G500424631
$57.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-552
- Zoro # G500424631
- UPC # 193005130947
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 3" |
Overall Length | 8 1/4 in |
Flange Outside Diameter | 8 1/4 in |
Bolt Hole Diameter | 3/4 in |
Description
Blind Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Blind, 8 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Encore® Spout Assembly, 12", horizontal tubular swing, stainless steel (KS11-12-X012)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010)
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 6 in x 2 in Pipe Size (437528)
- RINNAI Rain Cap Air Terminal 4 (780060)
- ZORO SELECT FNPT, Malleable Iron 90 Degree Elbow, Class 300 (1LBU8)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-448)
- ZORO SELECT FNPT, Black Forged Steel 90 Degree Elbow (1MMU2)
- ZORO SELECT Female Coupling, Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051409)
- ZORO SELECT FNPT, Malleable Iron 45 Degree Elbow, Class 150 (5P473)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361169204)
- Zoro Select Fittings