Shop All Black Pipe Fittings
Zoro Select
Flanged x Blind, Steel Pipe Flange
Mfr # BULK-PF-548
Zoro # G800424577
original price:
$28.59
9% off
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-548
- Zoro # G800424577
- UPC # 193005130909
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 5 1/4 in |
Bolt Hole Diameter | 5/8 in |
Flange Outside Diameter | 5 1/4 in |
Description
Blind Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Blind, 5 1/4 in Flange Outside Diameter, 11/16 in Flange Thickness, 5 1/4 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, PVC/FPM, 2", Full Port, S/T (TBH1200ASTV0000)
- ZSI Beta Clamp Assembly, Twin, 1 In Pipe (T5021S)
- KOHLER Flush Valve Kit (84302)
- ZORO SELECT Cartridge, Plastic Material (32841)
- ZORO SELECT Female Socket, Cast Iron Deep Seal P-Trap (222564)
- ZORO SELECT Black Nipple, Welded, 2x4 (793N22)
- ZORO SELECT Female Socket, Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Welded, Black Steel Socket Weld Flange, Class 150 (FLCS1RFSW212)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y34)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tap Cross (222028)
- JONES STEPHENS 3/4" Black Tee (B4600100)
- Zoro Select Fittings