Shop All Black Pipe Fittings
Zoro Select
Flanged x Blind, Steel Pipe Flange
Mfr # BULK-PF-448
Zoro # G400424908
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Blind Flange
- Fitting Connection Type Flanged x Blind
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 1,450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-448
- Zoro # G400424908
- UPC # 193005131395
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Overall Length | 6 1/2 in |
Flange Outside Diameter | 6 1/2 in |
Bolt Hole Diameter | 5/8 in |
Description
Blind Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Blind, 6 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y48)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" x 1/8" Pipe Size (VS2202P-4-2)
- SLOAN Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (EBV200A)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degree Street Elbow, Class 150 (0810026807)
- ZORO SELECT Socket Weld, Black Forged Steel Union, Class 3000 (1MNU5)
- ZORO SELECT Pipe, For Air, 1 1/16 in I.D., Aluminum (ZUSA-PF-15044)
- ZORO SELECT Black Nipple, Seamless, 1/2x12 (793PZ5)
- ZORO SELECT Welded, Black Steel Blind Flange, Class 150 (FLCS1RFBL800)
- ZORO SELECT Female Socket, Cast Iron Wye (221342)
- ANVIL FNPT, Cast Iron 22-1/2 Degree Elbow, Class 125 (0300030400)
- Zoro Select Black Pipe Fittings