Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 7/8 in Bore
Mfr # ZUSAB-PB-1083
Zoro # G903888597
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 7/8 in
- Outside Dia. 1 in
- Length 1 1/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1083
- Zoro # G903888597
- UPC # 193005487836
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 7/8 in |
Outside Dia. | 1 in |
Length | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 in |
Inside Diameter | 7/8 in |
Overall Length | 1 1/4 in |
Bore Diameter | 7/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Flange Thickness | 0.062 in |
Minimum Temperature | -320 Degrees F |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal (538664)
- CLESCO 1" ID Pillow Block Bearing SolID Uhmw Bearing (PBUH-UH-100)
- CHAMPION PNEUMATIC Air Compressor Pump, 1 1/2 hp, 2 hp, 1 Stage, 16 oz Oil Capacity, 2 Cylinder (BVA)
- JOHNSON CONTROLS 5/8In Mix 913 W/A 4.7Cv (V-4334-1002)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- ZORO SELECT Sleeve Bearing, 5/8 in Bore, PTFE Steel (ZUSAB-PB-884)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-287)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1084)
- ZORO SELECT Sleeve Bearing, 45 mm Bore, PTFE Steel (ZUSAB-PB-183)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-887)
- Zoro Select Sleeve Bearings