Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 5/8 in Bore
Mfr # ZUSAB-PB-1073
Zoro # G803888611
$3.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5/8 in
- Outside Dia. 3/4 in
- Length 1/2 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1073
- Zoro # G803888611
- UPC # 193005487737
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 5/8 in |
Outside Dia. | 3/4 in |
Length | 1/2 in |
Flange Diameter | 0.937 in |
Inside Diameter | 5/8 in |
Outside Diameter | 3/4 in |
Bore Diameter | 5/8 in |
Overall Length | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Flange Thickness | 0.062 in |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Flange Type | Flanged |
Maximum PV | 51,365 lb/sq in-fpm |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 4 in Stroke, Round Body Double Acting (5ZDZ9)
- FESTO Round Cylinder DSNU-S-16-150-PPS-A (DSNU-S-16-150-PPS-A)
- SMC Vacuum Pad, Flat, 6mm (ZP06UN)
- ALEMITE Grease Fttng Leak Proof, 10000psi, 1/8"-27 (A1634B)
- ZORO SELECT Sleeve Bearing, 9/16 in Bore, PTFE Steel (ZUSAB-PB-876)
- ZORO SELECT Flanged Sleeve Bearing, 1 in Bore (ZUSAB-PB-1086)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- ZORO SELECT Sleeve Bearing, 8mm Bore, PTFE-Lined Steel (ZUSAB-PB-24)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-33)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-287)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-1/4, L 1-3/4 (CB202614)
- Zoro Select Plain Bearings