Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 3/8 in Bore
Mfr # ZUSAB-PB-1065
Zoro # G803888642
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3/8 in
- Outside Dia. 1/2 in
- Length 3/8 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1065
- Zoro # G803888642
- UPC # 193005487652
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 3/8 in |
Outside Dia. | 1/2 in |
Length | 3/8 in |
Flange Diameter | 0.687 in |
Outside Diameter | 1/2 in |
Inside Diameter | 3/8 in |
Overall Length | 3/8 in |
Bore Diameter | 3/8 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Minimum Temperature | -320 Degrees F |
Flange Thickness | 0.062 in |
System of Measurement | Inch |
Maximum Temperature | 530 Degrees F |
Maximum PV | 51,365 lb/sq in-fpm |
Flange Type | Flanged |
Plain Bearing Material | PTFE-Lined Steel |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- TRITAN Insert Ball Brng, CSA, 3/4in dia, 2877.55lb (CSA204-12)
- COILHOSE PNEUMATICS PUR RIGID End 5/16"x1/4"MPT (AMPRM0504SR)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND18 B)
- ZORO SELECT Sleeve Bearing, 55 mm Bore, PTFE Steel (ZUSAB-PB-211)
- ZORO SELECT Sleeve Bearing, 40 mm Bore, PTFE Steel (ZUSAB-PB-174)
- ZORO SELECT Sleeve Bearing, 7mm Bore, PTFE-Lined Steel (ZUSAB-PB-18)
- ZORO SELECT Sleeve Bearing, 7/8 in Bore, PTFE Steel (ZUSAB-PB-897)
- ZORO SELECT Sleeve Bearing, 3/4 in Bore, PTFE Steel (ZUSAB-PB-891)
- ZORO SELECT Flanged Sleeve Bearing, 1/2 in Bore (ZUSAB-PB-1068)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 2, PK3 (CB162016)
- Zoro Select Sleeve Bearings