Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 1 in Bore
Mfr # ZUSAB-PB-1084
Zoro # G303888616
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 in
- Outside Dia. 1 1/8 in
- Length 1/2 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1084
- Zoro # G303888616
- UPC # 193005487843
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 in |
Outside Dia. | 1 1/8 in |
Length | 1/2 in |
Flange Diameter | 1.375 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 1 in |
Bore Diameter | 1 in |
Overall Length | 1/2 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
System of Measurement | Inch |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
Flange Thickness | 0.062 in |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, FJIC-MORB, 1-5/16-12, Strt (2266-16-16S)
- ZORO SELECT Sleeve Bearing, 1/2 in Bore, PTFE Steel (ZUSAB-PB-871)
- LENNOX Motor Plate, Le54M49 (54M49)
- DODGE 203 Normal Duty Pillow Block Ball Bearing Unit, 5/8 in Bore (123831)
- ZORO SELECT Sleeve Bearing, 3/16 in Bore, PTFE Steel (ZUSAB-PB-857)
- ZORO SELECT Sleeve Bearing, 1in Bore, PTFE-Lined Steel (ZUSAB-PB-904)
- ZORO SELECT Sleeve Bearing, 75 mm Bore, PTFE Steel (ZUSAB-PB-245)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-32)
- ZORO SELECT Sleeve Bearing, 50 mm Bore, PTFE Steel (ZUSAB-PB-193)
- ZORO SELECT Sleeve Bearing, 25 mm Bore, PTFE Steel (ZUSAB-PB-415)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- Zoro Select Sleeve Bearings