Shop All Sleeve Bearings
Zoro Select
Flanged Sleeve Bearing, 1 1/4 in Bore
Mfr # ZUSAB-PB-1089
Zoro # G503888621
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/4 in
- Outside Dia. 1 7/16 in
- Length 1 1/4 in
- Material Multi-Layered
- Max. Pv 51,365 lb/sq in-fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSAB-PB-1089
- Zoro # G503888621
- UPC # 193005487898
- Country of Origin United Kingdom
- Category Sleeve Bearings
Dimensions
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 7/16 in |
Length | 1 1/4 in |
Flange Diameter | 1.25 in |
Outside Diameter | 1 7/16 in |
Inside Diameter | 1 1/4 in |
Bore Diameter | 1 1/4 in |
Overall Length | 1 1/4 in |
Details
Item | Flanged Sleeve Bearing |
Material | Multi-Layered |
Max. Pv | 51,365 lb/sq in-fpm |
Flange Thickness | 0.093 in |
Minimum Temperature | -320 Degrees F |
Maximum Temperature | 530 Degrees F |
System of Measurement | Inch |
Plain Bearing Material | PTFE-Lined Steel |
Flange Type | Flanged |
Maximum PV | 51,365 lb/sq in-fpm |
Description
Lined Wrapped Plain Flanged Bearing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Air Hose, 1/4"I.D., 10 ft. (HZB02520-10-11-G)
- CARLISLE SPZX2160 Metric Power-Wedge Cog-Belt (SPZX2160)
- HHIP TPGH-21.51 C-2 Carbide Insert (6025-0011)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30208JR-N)
- ZORO SELECT Sleeve Bearing, 100 mm Bore, PTFE Steel (ZUSAB-PB-290)
- ZORO SELECT Sleeve Bearing, 12 mm Bore, PTFE Steel (ZUSAB-PB-42)
- ZORO SELECT Sleeve Bearing, 7/16 in Bore, PTFE Steel (ZUSAB-PB-869)
- ZORO SELECT Sleeve Bearing, 14 mm Bore, PTFE Steel (ZUSAB-PB-50)
- ZORO SELECT Sleeve Bearing, 10 mm Bore, PTFE Steel (ZUSAB-PB-387)
- ZORO SELECT Sleeve Bearing, 6mm Bore, PTFE-Lined Steel (ZUSAB-PB-12)
- ZORO SELECT Flanged Sleeve Bearing, 3/8 in Bore (ZUSAB-PB-1064)
- Zoro Select Sleeve Bearings