Shop All Single Straight Blade Receptacles
Zoro Select
Flanged Receptacle, 20 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-20R, Brown
Mfr # 5478
Zoro # G4819818
product price: $26.13
/ea
$26.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Inlet
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5478
- Zoro # G4819818
- UPC # 781786662902
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Width | 2.50 in |
Height | 1.55 in |
Mount Hole Center-to-Center Height | 2 in |
Overall Depth | 2.5 in |
Face Diameter | 1.61 in |
Display Size | Standard Sized Product |
Length | 1.84 in |
Description
Flanged Inlet, Cover Type No Cover, Current Rating 20 A, Flange Shape Oval, Grounding Grounded, Housing Color White, NEMA Plug Configuration 6-20P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 250V AC, Connection Orientation Straight, Face Diameter 1.61 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1 hp, Includes Mounting Hardware Yes, Market Commercial, Industrial, Mount Hole Center-to-Center Height 2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Lay-In NEMA Type 1 Hinged Cover Wireway Straight Section, 12.00x12.00x (F1212G12)
- STA-KON Male Disconnect, Yellow, 12 to 10 AWG, PK25 (10RC-251T)
- KILLARK Capped Elbow, 90 Deg, Haz Loc, 1/2In, Iron (Y-1M)
- FINE CABLES Panel Mount Connector Cap for USB and RJ45 panel mount connectors, Quick Lock, Waterproof (ASICPICPC)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (5262BRED)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Ivory (SP53IA)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Brown (CBRS20TR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY5262I)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (CRS15I)
- AC WORKS 15/20A 125V Household Flanged Outlet with Covers UL and C-UL Listed (ASOU520R-WC)
- Zoro Select Straight Blade Devices