Shop All Single Straight Blade Receptacles
Zoro Select
Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, White
Mfr # 5679
Zoro # G4571360
product price: $24.00
/ea
$24.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Inlet
- Application Environment Industrial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5679
- Zoro # G4571360
- UPC # 781786663909
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Face Diameter | 1.5 in |
Mount Hole Center-to-Center Height | 2 in |
Overall Depth | 1.5 in |
Display Size | Standard Sized Product |
Description
Flanged Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI No, Grounding Grounded, Housing Color White, Housing Material Nylon, Mount Type Flush, NEMA Receptacle Configuration 6-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Single, Resistance Properties Impact Resistant, Standards CSA Certified, UL Listed, Voltage Rating 250V AC, Wire Connection Type Screw Terminals, Wiring Method Back, AFCI No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Electrical Box, 42.8 cu in, Floor Box, Brass, Round (FBCVBR-TRWR-KIT)
- WESTWARD Welding Cable, 4/0, 25 ft., Red, Rubber (19YE43)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 42 AWG Heavy Build, 1.0 Lbs, 49600' Lngth, 0.0029" Dia, Natural (42HNSP)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- ZORO SELECT Receptacle, 20 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-20R, Gray (5462GRY)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Black (5262BBLK)
- ZORO SELECT Flanged Receptacle, 20 A Amps, 125V AC, Panel Mount, Single Outlet, 5-20R, White (5379)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Gray (1254GY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Red (BRY8300HBRED)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Standard Duplex Outlet, 6-15R, Ivory (5662I)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (SNAP2172WTRA)
- Zoro Select Single Straight Blade Receptacles