Shop All Single Straight Blade Receptacles
Zoro Select
Flanged Receptacle, 15 A Amps, 250V AC, Panel Mount, Inlet Outlet, 6-15R, Brown
Mfr # 5678
Zoro # G4819790
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Inlet
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Panel
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5678
- Zoro # G4819790
- UPC # 781786626041
- Country of Origin United States
- Category Single Straight Blade Receptacles
Dimensions
Height | 1.55 in |
Width | 2.50 in |
Face Diameter | 1.61 in |
Mount Hole Center-to-Center Height | 2 in |
Overall Depth | 2.5 in |
Display Size | Standard Sized Product |
Length | 1.84 in |
Description
Flanged Inlet, Cover Type No Cover, Current Rating 15 A, Flange Shape Oval, Grounding Grounded, Housing Color White, NEMA Plug Configuration 6-15P, Number of Blades 3, Number of Poles 2, Phase Single, Voltage Rating 250V AC, Connection Orientation Straight, Face Diameter 1.61 in, Flange Type Flanged, Grade General Use, Horsepower Rating 1/2 hp, Includes Mounting Hardware Yes, Market Commercial, Industrial, Mount Hole Center-to-Center Height 2 in, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle (8300-W)
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- SOUTHWIRE Building Wire, THHN, 6 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (25464905)
- LEVITON Decora Plus 2-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80309-00W)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, White (BRY8300W)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Ivory (BRY8200I)
- ZORO SELECT Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (5661)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Gray (1254GY)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (BRYRR201)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, White (RR201W)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (RRD15W)
- Zoro Select Single Straight Blade Receptacles