Shop All Drop-In Anchors
Zoro Select
Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK
Mfr # B30577.050.0001
Zoro # G3321974
Free Shipping & Returns
$92.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 2"
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B30577.050.0001
- Zoro # G3321974
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Overall Length | 2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2"-13 |
Min. Hole Depth | 2 in |
Bolt Dia. | 1/2 in |
Thread Depth | 0.75 in |
Bolt or Rod Size | 1/2 in |
Minimum Hole Depth | 2 in |
Details
Item | Flanged Coil Thread Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Flange |
Compatible Material | Concrete |
Installation Method | Drop-In Anchor Setting Tool |
System of Measurement | Inch |
Thread Type | Coarse |
Flange Style | Flanged |
Description
Drop-In Anchor, Anchor Diameter 5/8 in, Overall Length 2 in, Thread Size 1/2 In.-13, Thread Depth 0.75 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 5/8 in, Minimum Hole Depth 2 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Hex Drive Threaded Insert, #8-32 Int Thrd Sz, 0.394 in L, Zinc Alloy (800832-10)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Steel Body, 250 PK (SD64BSLF200)
- ZORO SELECT U-Drive Screw, #4 Thread Size, Plain 300 Stainless Steel, 0.086 in Head Ht, 3/16 in Lg, 100 PK (DSS-0403-100)
- L.H. DOTTIE 3/8"-16 Hex Head Cap Screw, 18-8 Stainless Steel, 1 in L, 100 PK (MBS381)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30577.075.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 400 PK (B30577.037.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 1000 PK (B30577.025.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Steel Zinc Plated, 50 PK (50ADR)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, 16" L, Stainless Steel Plain, 50 PK (37ADR188)
- RED HEAD Multi-Set II Flush Embedment Anchor, 1/2" Dia, 1-5/8" L, Steel Zinc Plated, 50 PK (RL-38)
- Zoro Select Drop-In Anchors