Shop All Drop-In Anchors
Zoro Select
Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK
Mfr # U30577.025.0001
Zoro # G9683064
original price:
$23.93
22% off
new price: $18.59
/pk 100, $0.19/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 1"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30577.025.0001
- Zoro # G9683064
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Overall Length | 1" |
Drill Bit Size | 3/8" |
Thread Size | 1/4"-20 |
Bolt Dia. | 1/4 in |
Thread Depth | 0.5 in |
Min. Hole Depth | 1 in |
Minimum Hole Depth | 1 in |
Bolt or Rod Size | 1/4 in |
Details
Item | Flanged Coil Thread Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Flange |
System of Measurement | Inch |
Installation Method | Drop-In Anchor Setting Tool |
Flange Style | Flanged |
Thread Type | Coarse |
Compatible Material | Concrete |
Description
Drop-In Anchor, Anchor Diameter 3/8 in, Overall Length 1 in, Thread Size 1/4 In.-20, Thread Depth 0.5 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 3/8 in, Minimum Hole Depth 1 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length, 4 PK (67486)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx2" L, PK500 (WWG-125-2000-LZ)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- ZORO SELECT Clevis Pin, Steel, 5/8 in. dia., PK5 (U39797.062.0300)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK (U30577.075.0001)
- ZORO SELECT Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30575.050.0001)
- ZORO SELECT Short Drop-In Anchor, 1/2" Dia, 13" L, Stainless Steel Plain, 50 PK (50ADR188)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- MKT FASTENING Sup-R-Drop Flush Embedment Anchor, 1/2" Dia, 1-9/16" L, 18-8 Stainless Steel Plain, 10 PK (1338SS0)
- Zoro Select Drop-In Anchors