Shop All Drop-In Anchors
Zoro Select
Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Steel Zinc Plated, 400 PK
Mfr # B30577.037.0001
Zoro # G3321965
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 1-9/16"
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B30577.037.0001
- Zoro # G3321965
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 1-9/16" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Bolt Dia. | 3/8 in |
Thread Depth | 0.625 in |
Min. Hole Depth | 1 9/16 in |
Minimum Hole Depth | 1 9/16 in |
Bolt or Rod Size | 3/8 in |
Details
Item | Flanged Coil Thread Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Flange |
Installation Method | Drop-In Anchor Setting Tool |
Compatible Material | Concrete |
Flange Style | Flanged |
System of Measurement | Inch |
Thread Type | Coarse |
Description
Drop-In Anchor, Anchor Diameter 1/2 in, Overall Length 1 9/16 in, Thread Size 3/8 In.-16, Thread Depth 0.625 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 1/2 in, Minimum Hole Depth 1 9/16 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Safety Pin 1/8 x 1-1/2 HD SS316 PL (SFPS6-125-1500H)
- ZORO SELECT #6-32 x 1/2 in Slotted Fillister Machine Screw, Zinc Plated Steel, 100 PK (MSCI0-600500-100BX)
- HOWMET AEROSPACE Blind Rivet, 3/16 in Dia., Aluminum Body, 10 PK (MGL100-U6-6-PKT)
- STANLEY Heavy Duty Staples, 24 ga, 3/8 in Leg L, Steel, 1250 PK (STHT71836)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Steel Zinc Plated, 200 PK (B30577.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Steel Zinc Plated, 1000 PK (B30577.025.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Steel Zinc Plated, 50 PK (B30577.075.0001)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Steel Zinc Plated, 100 PK (14ADR)
- ZORO SELECT Flush Embedment Anchor, 3/8" Dia, 1" L, 18-8 Stainless Steel Plain, 100 PK (U30578.025.0001)
- ZORO SELECT Flush Embedment Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30575.062.0001)
- SIMPSON STRONG-TIE DROP-IN ANCHOR COIL THREAD 3/4 (DIAB75C)
- Zoro Select Concrete Anchors