Shop All Drop-In Anchors
Zoro Select
Flanged Coil Thread Anchor, 1" Dia, 3-1/8" L, Carbon Steel Zinc Plated, 5 PK
Mfr # U30577.075.0001
Zoro # G1965988
original price:
$11.95
14% off
new price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Overall Length 3-1/8"
- Material Carbon Steel
- Finish Zinc Plated
- Drill Bit Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U30577.075.0001
- Zoro # G1965988
- Country of Origin Multiple
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1" |
Overall Length | 3-1/8" |
Drill Bit Size | 1" |
Thread Size | 3/4"-10 |
Thread Depth | 1.25 in |
Min. Hole Depth | 3 1/8 in |
Bolt Dia. | 3/4 in |
Bolt or Rod Size | 3/4 in |
Minimum Hole Depth | 3 1/8 in |
Details
Item | Flanged Coil Thread Anchor |
For Use In | Concrete |
Material | Carbon Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Flange |
Installation Method | Drop-In Anchor Setting Tool |
Compatible Material | Concrete |
Thread Type | Coarse |
Flange Style | Flanged |
System of Measurement | Inch |
Description
Drop-In Anchor, Anchor Diameter 1 in, Overall Length 3 1/8 in, Thread Size 3/4 In.-10, Thread Depth 1.25 in, Thread Type Coarse, Material Steel, Finish Zinc Plated, Flange Style Flanged, Drill Bit Size 1 in, Minimum Hole Depth 3 1/8 in, Ultimate Shear Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Shear Strength Not Applicable, Ultimate Tension Strength (4,000 psi Concrete) Not Applicable, Maximum Ultimate Tension Strength Not Applicable, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Flat Washer, Fits Bolt Size #8 , Stainless Steel Plain Finish, 25 PK (42674)
- ZORO SELECT Not Graded, M6-1.00 Hex Head Cap Screw, Plain Stainless Steel, 35 mm L, 50 PK (M51010.060.0035)
- MAGNABULB Blind Rivet, Dome Head, 3/16 in Dia., 13/32 in L, Steel Body, 25 PK (MBP-R6-M4-PKT)
- PRIME-LINE Hex Bolts 3/8in-16 X 1-1/2in A307 Grade A Zinc Plated Steel 50PK (9059621)
- ZORO SELECT Flanged Coil Thread Anchor, 1/2" Dia, 1-9/16" L, Carbon Steel Zinc Plated, 50 PK (U30577.037.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 3/8" Dia, 1" L, Carbon Steel Zinc Plated, 100 PK (U30577.025.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 25 PK (U30577.050.0001)
- ZORO SELECT Flanged Coil Thread Anchor, 7/8" Dia, 2-1/2" L, Carbon Steel Zinc Plated, 10 PK (U30577.062.0001)
- ZORO SELECT Short Drop-In Anchor, 1/4" Dia, 20" L, Stainless Steel Plain, 100 PK (14ADR188)
- ZORO SELECT Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated (284930)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, Steel Yellow Zinc, 100 PK (05800)
- Zoro Select Concrete Anchors