Shop All Machine Screws
Zoro Select
Flanged Button Machine Screw
Mfr # ZFB8X30
Zoro # G810395874
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Drive Type Socket
- Head Type Flanged Button
- Drive Size 5 mm
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB8X30
- Zoro # G810395874
- Country of Origin United States
- Category Machine Screws
Dimensions
Thread Size | M8 x 1.25 |
Fastener Length | 30 mm |
Drive Size | 5 mm |
Head Height | 5.2 mm |
Maximum Head Height | 5.2 mm |
Head Diameter | 21.4 mm |
Flange Diameter | 21.4 mm |
Details
System of Measurement | Metric |
Drive Type | Socket |
Head Type | Flanged Button |
Material | Stainless Steel |
Finish | Plain |
Tensile Strength | 75,000 psi |
Item | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Rockwell Hardness | B83 |
Minimum Yield Strength | 30,000 psi |
Manufacturer Location | Made in US |
Resistance Properties | Acid Resistant, Corrosion Resistant, Salt Water Resistant |
Material Quality Standards | ASTM A276 |
Flange Thickness | 1.6 mm |
Thread Fit | 6g |
Thread Pitch | 1.25 mm |
Material Grade/Class | 316 |
Description
Socket Head Cap Screw, Head Type Flanged Button, System of Measurement Metric, Drive Type Socket, Drive Size 5 mm, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Thread Size M8 x 1.25, Fastener Length 30 mm, Head Height 5.2 mm, Head Diameter 21.4 mm, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Flange Diameter 21.4 mm, Flange Thickness 1.6 mm, Manufacturer Location Made in US
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 10 PK (U01200.037.0600)
- ROTOR CLIP Internal Retaining Ring, Steel, Zinc Yellow Finish, 2 7/16 in Bore Dia., 10 PK (HO-244ST ZD)
- ZORO SELECT #8-32 x 5/16 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.016.0031)
- ZORO SELECT Grade 2, 1-1/8"-7 Hex Head Cap Screw, Zinc Plated Steel, 5-1/2 in L, 20 PK (11288CH2)
- ZORO SELECT Flanged Button Machine Screw (ZFB8X25)
- ZORO SELECT 1/4"-20 x 2-1/2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.025.0250)
- ZORO SELECT M5-0.80 x 12 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.050.0012)
- ZORO SELECT M8-1.25 x 30 mm Slotted Flat Machine Screw, Plain Brass, 10 PK (M48170.080.0030)
- ZORO SELECT 5/16"-18 x 1 in Slotted Pan Machine Screw, Zinc Plated Steel, 1250 PK (3116MSP)
- ZORO SELECT #10-24 x 3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0075)
- ZORO SELECT 3/8"-16 x 2-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK (U51122.037.0250)
- Zoro Select Machine Screws