Shop All Stainless Steel Pipe Fittings
Zoro Select
Flange, Weld Neck, 316 SS, 2" Pipe Size
Mfr # BULK-PF-782
Zoro # G900420851
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Weld Neck Flange
- Pipe Fitting Material Stainless Steel
- Fitting Connection Type Flanged x Weld Neck
- Application Air, Natural Gas, Oil, Potable Water
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-782
- Zoro # G900420851
- UPC # 193005129996
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 8 1/2 in |
Bolt Hole Diameter | 7/8 in |
Details
Specific Fitting Shape | Weld Neck Flange |
Pipe Fitting Material | Stainless Steel |
Fitting Connection Type | Flanged x Weld Neck |
Item | Pipe Flange |
Application | Air, Natural Gas, Oil, Potable Water |
Color | Silver |
Standards | ASME B16.5, ASTM A182, MSS SP-25, MSS SP-6 |
For Pipe Schedule | XXH |
Class/Pressure | Class 1500 |
Class | Class 1500 |
Fitting Shape | Flange |
Fitting Material | 316 Stainless Steel |
Flange Type | Weld Neck Flange |
Pipe Fitting Material & Grade | 316 Stainless Steel |
Connection Surface | Raised Face |
Material Grade | 316 |
Number of Bolt Holes | 8 |
Low Lead Compliance Level | Compliant |
Pressure Level | High Pressure (1000-3000 psi) |
Description
Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Weld Neck, 8 1/2 in Flange Outside Diameter, Stainless Steel, 316, Class Class 1500, For Pipe Schedule XXH, Number of Bolt Holes 8, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- ZURN (P) REPAIR KIT, DIVERTER STEM F/Z7220 SERIES (MADE PRIOR TO (RK7000-50B)
- PROFESSIONAL PLASTICS Natural PVDF Schedule 80 Tube, 1.000 Nominal, 10 FT (TPVDFNA1.000SCH80-10)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 1/2 in x 1 1/4 in Pipe Size (839-212)
- ZORO SELECT Half Coupling, 1/2", 150,304, Thrd Heavy (4381031830)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Bushing (600B113N014018)
- ZORO SELECT 316 Stainless Steel 90 Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Female NPT x Female NPT (609E111N012)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-7881)
- ZORO SELECT 1-1/2" NPT 316 SS Union Class 3000 (3000301718)
- ZORO SELECT 3/8" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP5)
- Zoro Select Stainless Steel Pipe Fittings