Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Weld Neck, 6 in Pipe Size
Mfr # BULK-PF-507
Zoro # G400424953
original price:
$135.19
12% off
new price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-507
- Zoro # G400424953
- UPC # 193005130497
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 6 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 12 1/2 in |
Flange Outside Diameter | 12 1/2 in |
Description
Weld Neck Flange, Raised Face, 6 in Nominal Pipe Size, Flanged x Weld Neck, 12 1/2 in Flange Outside Diameter, 1 3/8 in Flange Thickness, 12 1/2 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Widespread Bathroom Sink Faucet With Lever Handles (23484-4-CP)
- KENNEDY VALVE 4" Gate Valve 1/2 TAP 200 PSI (7000360806)
- FLEXTRON Gas Line Hose 3/8'' O.D. x 24'' Length with 3/8" MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS14-24G)
- HYDROMAXX 3"x25Ft Flexible Corrugated Black PVC NON Split Tubing Wire Loom (BPVCNS300025)
- ZORO SELECT 1" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF7)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220496)
- ZORO SELECT 2" NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (4316000464)
- ZORO SELECT 1" x 1/2" Malleable Iron Reducing Coupling (4316001420)
- ZORO SELECT Black Nipple, Welded, 3/4x6 1/2 (793MA5)
- ZORO SELECT 1-1/2" x 1-1/4" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P451)
- ANVIL 8700139952 .75 x 4.5 in. Steel Pipe Fitting Black Nipple (175448)
- Zoro Select Fittings