Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-506
Zoro # G600424944
original price:
$128.19
8% off
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-506
- Zoro # G600424944
- UPC # 193005130480
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 5" |
Flange Outside Diameter | 11 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 11 in |
Description
Weld Neck Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Weld Neck, 11 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 11 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON Green Leaf Nylon 1/2 in. D X 1/2 in. D Nipple (CBM1200BG1)
- APACHE Ultra T-Bolt Clamp, 4.25" to 4.56" (43082030)
- KOHLER Bumper Kit (GP1409392)
- FLOTEC Check Valve Sump Pump Kit (FP0026-10)
- ZORO SELECT Female BSPT, Malleable Iron Black Coated Malleable Iron Pipe Fitting (793FD5)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P522)
- ZORO SELECT Flanged x Blind, Steel Pipe Flange (BULK-PF-448)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 150 (5P533)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (5P482)
- ZORO SELECT Socket, Cast Iron No Hub Blind Plug (222484)
- PROSOURCE Joint Union Black Ground 1/2 (34B-1/2B)
- Zoro Select Black Pipe Fittings