Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Weld Neck, 4 in Pipe Size
Mfr # BULK-PF-505
Zoro # G700424967
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-505
- Zoro # G700424967
- UPC # 193005130473
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Nominal Pipe Size | 4 in |
Overall Length | 10 in |
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 10 in |
Description
Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 10 in Flange Outside Diameter, 1 3/16 in Flange Thickness, 10 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCENTS Pvc Hanging File Rail For 5/8 in. Drawer Sides 2 Feet Long White Sold Per Each (581FR-2)
- BEMIS MFG.. WHT Elong Toilet Seat (170 000)
- T&S BRASS Faucet Spray Spring Hose, Handheld Mount (B-0100)
- ANVIL 2" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511605)
- ZORO SELECT 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P501)
- ZORO SELECT 3/8" Malleable Iron Tee (4316002752)
- ZORO SELECT 1" x 1" x 3/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P492)
- ZORO SELECT Nipple, For Air, 5/8 in I.D., Aluminum (ZUSA-PF-5666)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (6P932)
- ZORO SELECT 1-1/4" Female NPT Black Forged Steel Cap Class 3000 (1MNE5)
- ANVIL Flange, Cast Iron, Threaded, 2" Pipe Size (0308500305)
- Zoro Select Black Pipe Fittings