Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Weld Neck, 3 in Pipe Size
Mfr # BULK-PF-424
Zoro # G400424762
original price:
$111.19
9% off
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-424
- Zoro # G400424762
- UPC # 193005131159
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Bolt Hole Diameter | 3/4 in |
Nominal Pipe Size | 3 in |
Flange Outside Diameter | 8 1/4 in |
Overall Length | 8 1/4 in |
Description
Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 8 1/4 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES 1/8" Barbed Wye Connector PK 10 (Y0-2WP)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Elkay 51300C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-11589)
- FLUIDMASTER Fill Valve, Anti-Siphon, With Brass Shank (Pro 45B)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BG)
- ZORO SELECT 1-1/4" x 1/4" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0818907289)
- ZORO SELECT 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 150 (5P461)
- ZORO SELECT 1/8" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (1MMZ9)
- ZORO SELECT 2" Female NPT x Male NPT Malleable Iron 90 Degree Street Elbow Class 300 (1LBX1)
- ZORO SELECT Socket x Socket x Socket Cast Iron Combination Wye and 1/8 Bend (221694)
- ZORO SELECT 3/4" Female NPT x Male NPT Malleable Iron Street Elbow, 45 Degrees Class 300 (1XKR4)
- STZ INDUSTRIES SIDE OUT TEE 1/2in. BLACK (310 SOT-12)
- Zoro Select Black Pipe Fittings