Shop All Black Pipe Fittings
Zoro Select
Flanged x Weld Neck, Steel Pipe Flange
Mfr # BULK-PF-422
Zoro # G800424768
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Weld Neck Flange
- Fitting Connection Type Flanged x Weld Neck
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 1,450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-422
- Zoro # G800424768
- UPC # 193005131135
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Bolt Hole Diameter | 5/8 in |
Overall Length | 6 1/2 in |
Flange Outside Diameter | 6 1/2 in |
Description
Weld Neck Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Weld Neck, 6 1/2 in Flange Outside Diameter, 1 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Single Hole Wrap Strap, 1 1/2 In, PK5 (1070150EG)
- USA INDUSTRIALS Cam and Groove Fitting, Aluminum, E, 4" Adapter x 4" Hose Shank (BULK-CGF-141)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- BIO BIDET Slim TWO Bidet Smart Toilet Seat- Round White (SLIM TWO-R)
- ZORO SELECT Female Socket, Cast Iron Long Sweep 1/4 Bend (220492)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNW9)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P514)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (5P495)
- ZORO SELECT Black Nipple, Welded, 1 1/2x2 (793N04)
- ZORO SELECT FNPT, Malleable Iron Tee, Class 150 (2WU37)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361168008)
- Zoro Select Black Pipe Fittings