Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Threaded, 2 in Pipe Size
Mfr # BULK-PF-561
Zoro # G000424742
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Threaded Flange
- Fitting Connection Type Flanged x FNPT
- Standards ASME B16.5, ASTM A105, MSS SP-25, MSS SP-6
- Max. Steam Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-561
- Zoro # G000424742
- UPC # 193005131470
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Overall Length | 8 1/2 in |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 8 1/2 in |
Bolt Hole Diameter | 7/8 in |
Description
Threaded Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x FNPT, 8 1/2 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 8 1/2 in Overall Length, Steel, Black Coated, Class Class 1500, For Pipe Schedule XXH, 3,600 psi Maximum Operating Pressure, 3,600 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pex Pinchclmp Tool 3/8-1 (69PTBJ0010C)
- KOHLER Large Shower Basket (1897-S)
- ARMACELL 1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS07812)
- ZORO SELECT Spray Head, 5", Plastic, Black, For Faucets (30173)
- ZORO SELECT 1" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK1)
- ZORO SELECT 1-1/4" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU8)
- ZORO SELECT 1-1/2" x 1-1/4" Male NPT x Male NPT Steel Swage Nipple, Extra Heavy (0338025752)
- ZORO SELECT 3/4" x 1/2" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ9)
- ZORO SELECT 1" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric (0338026008)
- ZORO SELECT 1-1/4" x 1" Female NPT x Female NPT Malleable Iron Reducer Class 300 (1XKT8)
- ANVIL 2" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 150 (0310070800)
- Zoro Select Black Pipe Fittings