Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Socket Weld, 3" Pipe Size
Mfr # BULK-PF-433
Zoro # G400424809
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 1,450 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PF-433
- Zoro # G400424809
- UPC # 193005131241
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Flange Outside Diameter | 8 1/4 in |
Nominal Pipe Size | 3 in |
Bolt Hole Diameter | 3/4 in |
Overall Length | 8 1/4 in |
Description
Socket Weld Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Socket Weld, 8 1/4 in Flange Outside Diameter, 1 1/4 in Flange Thickness, 8 1/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 3/4 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Control-R Wi-Fi Motion Sensor (RWMMS01)
- SPEAKMAN SPK-57633US 3/8" OD x 1/2" FIP x 30" Stainless Steel Faucet Connector (SPK-57633US)
- PFISTER Pfister Cantara Cantara 2-Handle 4" Centerset Bathroom Faucet PC (LF-048-CRCC)
- APOLLO VALVES Water Pressure Reducing Valve, 2 In. (36HLF20801)
- ZORO SELECT 1/2" x 3/8" Socket Socket Black Forged Steel Reducer (1MNZ5)
- ZORO SELECT 2" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMX2)
- ZORO SELECT 1/2" x 3/8" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNJ7)
- ZORO SELECT Hex Bushing, 3/4 x 1/8 In, NPT, Galv (783YD9)
- ZORO SELECT Socket x Socket Cast Iron No-Hub P-Trap (222506)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (XHD 400)
- ZORO SELECT 1-1/2" Male NPT Cast Iron Magnetic Square Head Plug Class 150 (4084011)
- Zoro Select Black Pipe Fittings