Shop All Black Pipe Fittings
Zoro Select
Flanged x Socket Weld, Steel Pipe Flange
Mfr # BULK-PF-429
Zoro # G900424828
original price:
$19.39
12% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Socket Weld Flange
- Fitting Connection Type Flanged x Socket Weld
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-429
- Zoro # G900424828
- UPC # 193005131203
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 1-1/4" |
Bolt Hole Diameter | 5/8 in |
Overall Length | 5 1/4 in |
Flange Outside Diameter | 5 1/4 in |
Description
Socket Weld Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Socket Weld, 5 1/4 in Flange Outside Diameter, 3/4 in Flange Thickness, 5 1/4 in Overall Length, Steel, Black Coated, Class Class 600, For Pipe Schedule 80, 1,450 psi Maximum Operating Pressure, 1,450 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 4, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- ZURN Waterless Urinal Sealant, 128 oz (ZGS-128OZ)
- APOLLO Manual TwoWay Ball Valve, 9.5in Overall L (73A10127A)
- MOSMATIC Rotary Union, DKS Swivel Coupling, 30 RPM (70.153)
- ZORO SELECT Black Nipple, Welded, 1/8x12 (793MR5)
- ZORO SELECT FNPT, Malleable Iron Coupling, Class 150 (2WU60)
- ZORO SELECT FNPT, Malleable Iron Reducing Tee (783Y34)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F01)
- ZORO SELECT FNPT, Malleable Iron Union, Class 300 (1LCA3)
- ZORO SELECT Black Nipple, Welded, 2x4 (793N22)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300156403)
- Zoro Select Black Pipe Fittings