Shop All Black Pipe Fittings
Zoro Select
Flanged x Slip-On, Steel Pipe Flange
Mfr # BULK-PF-520
Zoro # G800424690
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Slip-On Flange
- Fitting Connection Type Flanged x Slip-On
- Standards ASME B16.5, ASTM A105
- Temp. Range 80 Degrees to 780 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-520
- Zoro # G800424690
- UPC # 193005130626
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 8" |
Overall Length | 15 in |
Flange Outside Diameter | 15 in |
Bolt Hole Diameter | 7/8 in |
Description
Slip-On Flange, Raised Face, 8 in Nominal Pipe Size, Flanged x Slip-On, 15 in Flange Outside Diameter, 1 1/2 in Flange Thickness, 15 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 12, 7/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Elbow, 90, Low Lead Cast Bronze, C x FNPT (7073LF-12)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- DELTA DELTA RP10799 Diverter Assembly, Plastic (RP10799)
- ZORO SELECT Malleable Iron, Union, Class 150, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT (5P596)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU69)
- ZORO SELECT Female Socket, Cast Iron Combination Wye and 1/8 Bend (221704)
- ZORO SELECT FNPT, Malleable Iron Cross, Class 150 (6KJ39)
- ZORO SELECT FNPT, Malleable Iron Cap, Class 300 (1LBZ7)
- ZORO SELECT FNPT, Malleable Iron Union with Brass Seat, Class 300 (4316002864)
- LEGEND VALVE 3/8" BLACK 45 ELBOW (350-022C)
- Zoro Select Black Pipe Fittings