Shop All Black Pipe Fittings
Zoro Select
Flange, Steel, Slip-On, 2 in Pipe Size
Mfr # BULK-PF-514
Zoro # G000424629
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Steel
- Specific Fitting Shape Slip-On Flange
- Fitting Connection Type Flanged x Slip-On
- Standards ASME B16.5, ASTM A105
- Max. Steam Pressure 725 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-514
- Zoro # G000424629
- UPC # 193005130565
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Flange Outside Diameter | 6 1/2 in |
Bolt Hole Diameter | 5/8 in |
Nominal Pipe Size | 2 in |
Overall Length | 6 1/2 in |
Description
Slip-On Flange, Raised Face, 2 in Nominal Pipe Size, Flanged x Slip-On, 6 1/2 in Flange Outside Diameter, 3/4 in Flange Thickness, 6 1/2 in Overall Length, Steel, Black Coated, Class Class 300, For Pipe Schedule 80, 725 psi Maximum Operating Pressure, 725 psi Max. Steam Pressure, 80 Degrees to 780 Degrees F, Number of Bolt Holes 8, 5/8 in Bolt Hole Diameter
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Linden Monitr, 17Seris ShwerTrimStinles (T17294-SS-I)
- DELTA Delta Peerless Apex Aerator and wrench (RP93979-0.5)
- GINGER 24" Gallery Rail Shelf in Polished Chrome (2835T-24/PC)
- ZORO SELECT 1" FNPT Galvanized Tee (1MPF4)
- ZORO SELECT Black Nipple, Seamless, 1 1/4 x36 (793N94)
- ZORO SELECT 2" x 2" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810049205)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-410)
- ZORO SELECT Flange, Steel, Threaded, 1 in Pipe size (BULK-PF-487)
- ZORO SELECT 3" x 2" Malleable Iron Reducing Coupling (4316001484)
- ZORO SELECT 2" Black Steel Slip On Flange (FLCS1RFSO200)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028)
- Zoro Select Black Pipe Fittings