Shop All Toilet Repair Parts
Zoro Select
Flange, Plastic, White
Mfr # 40096
Zoro # G4839237
original price:
$38.99
5% off
new price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Flange
- Size 4"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40096
- Zoro # G4839237
- UPC # 091712400967
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4" |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Flange |
Color | White |
Material of Construction | Plastic |
Color/Finish | White |
For Use With | Universal Fit |
Includes | (3) Stainless Steel Bolts |
Item | Toilet Flange |
Sub-Category | Repair Parts |
Accessory Type | Toilet Flange |
Description
Toilet Flange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. x 100 ft. Oxygen Barrier Radiant Heating PEX Pipe (APPOB10012)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 3/8 in x 1/4 in Fitting Pipe Size, Male NPT x Female NPT (400B113N038014)
- PRO-FLEX Pro-Flex Brass Male Fitting1/2 (PFMF-1212)
- NIBCO 1/2" NOM C x 3/8" MNPT Copper Reducing Adapter (C604 1/2x3/8)
- ZORO SELECT Toilet Tank Lever, ABS, Chrome (22UR91)
- ZORO SELECT Closet Flange, Brass, Yellow (40015)
- ZORO SELECT Toilet Spud, 2 x 1 1/4, Brass/Rubber (SP-225)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- ZORO SELECT Bolt Set, Toilet, 5/16 x 2-1/4In (22UR79)
- ZORO SELECT Tank to Bowl Gasket Kit, 16pcs (22UR82)
- KOHLER Bevel Flush Actuator Plate For 2"X4" In-Wall Tank And Carrier System (8857-0)
- Zoro Select Toilet Repair Parts