Shop All Flange Nuts
Zoro Select
Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK
Mfr # 5805PK
Zoro # G5102203
product price: $15.39
/pk 100, $0.15/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Phosphate
- Hex Height 10 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5805PK
- Zoro # G5102203
- UPC # 841213006799
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 10 mm |
Hex Width | 19 mm |
Nut Height | 10.0 mm |
Width Across Flats | 19 mm |
Dia./Thread Size | M8-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Color | Black |
Thread Pitch | 1.25 mm |
Manufacturer Location | Globally Sourced |
Removable | Yes |
Fastener Thread Direction | Right Hand |
Fastener Finish | Black Phosphate |
Hex Type | Flange Nut |
Basic Material | Steel |
Nut Style | Flange Nut |
Description
Hex Nut, Hex Type Flange Nut, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M8-1.25, Hex Width 19 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1.25 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Taper Bolt Removable Anchor Bolt, 3/4" Dia., 4-1/8" L, Zinc Alloy Zinc Plated (3450000)
- SPIROL Slotted Spring Pin 7/32 x 2 HCS PL (SPP-218-2000)
- G.L. HUYETT Woodruff Key, 5/16 x 2-3/4 in Key Size, 1222 SAE Number, 3/4 in H, Carbon Steel Plain (WKC-00T)
- ZORO SELECT Coupling Nut Reducer, 3/8"-16 and 1/4"-20, Steel, Grade 2, Zinc Plated, 1 in Lg, 1/2 in Hex Wd (1JE51)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Class 10, Zinc Plated, 15 mm Hex Wd, 1000 PK (M10D6923S-10)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Zinc Baked, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (43NRNS)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK (62NRL)
- MIDWEST FASTENER Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 10 PK (76124)
- Zoro Select Flange Nuts