Shop All Flange Nuts
Download CAD Files
Zoro Select
Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK
Mfr # 5916XPK
Zoro # G5102212
CAD Available
product price: $7.95
/pk 25, $0.32/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material Steel
- Finish Phosphate
- Hex Height 10 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5916XPK
- Zoro # G5102212
- UPC # 841213006898
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Height | 10 mm |
Hex Width | 24 mm |
Nut Height | 10 mm |
Width Across Flats | 24 mm |
Dia./Thread Size | M8-1.25 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Color | Black |
Manufacturer Location | Globally Sourced |
Thread Pitch | 1.25 mm |
Removable | Yes |
Fastener Thread Direction | Right Hand |
Fastener Finish | Black Phosphate |
Bolt Compatibility | Grade 2 |
Material Type | Steel |
Finish Type | Phosphate |
Nut Style | Hex Nut |
Hex Type | Standard Hex |
Basic Material | Steel |
Description
Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M8-1.25, Hex Width 24 mm, Hex Height 10 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1.25 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Sleeve Anchor, 1/2" Dia., 6" L, Carbon Steel Zinc Plated, 10 PK (U09100.050.0600)
- ZORO SELECT Pin, Steel 420-560 HV30, 2.5mm dia., PK50 (M39140.025.0024)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (U04104.037.0275)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 19 mm Hex Wd, 10 mm Hex Ht, 100 PK (5805PK)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK (62NRL)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK (14NRL5)
- MIDWEST FASTENER Flange Nut, M6-1.00, Steel, Class 10, Zinc Plated, 40 PK (72981)
- Zoro Select Flange Nuts