Shop All Flange Nuts
Zoro Select
Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK
Mfr # M8D6923S-8Y
Zoro # G8539345
product price: $147.99
/pk 1500, $0.10/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D6923S-8Y
- Zoro # G8539345
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Flange Diameter | 17.9 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Yellow |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M8-1.25 DIN6923 SER,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, Nylon, 2 in L, 8 PK (77092)
- VELCRO BRAND Reclosable Fastener, No Adhesive, 37.5 ft, 1/2 in Wd, Black (.500QTK/12.5)
- ZORO SELECT Not Graded, 5/8"-11 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 1 in L, 10 PK (U51000.062.0100)
- ZORO SELECT 5/8"-18 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 5 PK (U07040.062.0325)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 150 PK (62NRL)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923RA2)
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- ZORO SELECT Flange Nut, 1/2"-20, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (51NOR)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ZORO SELECT Flange Nut, 7/8"-9, Steel, Grade G, Black Phosphate, 1-5/16 in Hex Wd, 100 PK (87NOR)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- Zoro Select Flange Nuts