Shop All Flange Nuts
Zoro Select
Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK
Mfr # M8D6923-8Y
Zoro # G8539257
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Yellow
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M8D6923-8Y
- Zoro # G8539257
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Flange Diameter | 17.9 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Yellow |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M8-1.25 DIN6923 FLN,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Split Lock Washer, For Screw Size 1/2 in 316 Stainless Steel, NL-19 Finish, 25 PK (FB3LKW12P25)
- ZORO SELECT Wide Head Machine Screw (ZW1125)
- BSC PREFERRED Rivet Studs 10-32 Thread for 0.02-0.13 Material Thickness, 10PK (98075A135)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (37NRNS)
- NEWPORT FASTENERS Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, 10 mm Hex Wd, 1500 PK (356579)
- Zoro Select Flange Nuts