Shop All Flange Nuts
Zoro Select
Flange Nut, M8-1.25, Steel, Class 10, Zinc Plated, 13 mm Hex Wd, 1500 PK
Mfr # M8D6923-10
Zoro # G8539013
product price: $208.99
/pk 1500, $0.14/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8-1.25
- Material Steel
- Material Grade/Class Class 10
- Finish Zinc Plated
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D6923-10
- Zoro # G8539013
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Flange Diameter | 17.9 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M8-1.25 DIN6923 CLA,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 30 PK (62812)
- HAMPTON Eye Bolt 5/16", Steel, Zinc Plated (02-3457-772)
- ZORO SELECT M4-0.70 x 30 mm Phillips Fillister Machine Screw, Zinc Plated Steel, 100 PK (M24660.040.0030)
- L.H. DOTTIE Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Wafer Head Square Drive, 500 PK (KWDDT1034)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, 1/2"-20, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (51NOR)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- MIDWEST FASTENER Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 15 PK (76122)
- Zoro Select Flange Nuts