Shop All Flange Nuts
Zoro Select
Flange Nut, M8-1.25, 18-8 Stainless Steel, Not Graded, Plain, 13 mm Hex Wd, 750 PK
Mfr # M8D6923316
Zoro # G8539293
product price: $169.99
/pk 750, $0.23/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M8-1.25
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 13 mm
- Flange Diameter 17.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M8D6923316
- Zoro # G8539293
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M8-1.25 |
Hex Width | 13 mm |
Flange Diameter | 17.9 mm |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
M8-1.25 Din 6923 Metric Hex Flange Nut Non Serrated 316 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (U25130.011.0050)
- PRIMESOURCE BUILDING PRODUCTS NAIL 12D CC SINKER (12SKR30BK)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 100 PK (TAC0810-100)
- ZORO SELECT Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, 18-8 Stainless Steel Brushed, 1/2 in OD, 2 PK (ZA0126-SS32D)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Grade G, Black Phosphate, 11/16 in Hex Wd, 0.23 in Hex Ht, 950 PK (43NOR)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK (5800PK)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.5 in Hex Wd, 1500 PK (31NRL5)
- ZORO SELECT Flange Nut, M10-1.50, Steel, Not Graded, Phosphate, 21 mm Hex Wd, 11 mm Hex Ht, 25 PK (1017PK)
- Zoro Select Flange Nuts