Shop All Flange Nuts
Zoro Select
Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 16 mm Hex Wd, 7 mm Hex Ht, 100 PK
Mfr # 5800PK
Zoro # G5102194
product price: $11.19
/pk 100, $0.11/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Phosphate
- Hex Height 7 mm
- Hex Width 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5800PK
- Zoro # G5102194
- UPC # 841213006775
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 7 mm |
Hex Width | 16 mm |
Nut Height | 7 mm |
Width Across Flats | 16 mm |
Dia./Thread Size | M6-1.00 |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Removable | Yes |
Thread Pitch | 1 mm |
Color | Black |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Nut Style | Flange Nut |
Hex Type | Flange Nut |
Fastener Finish | Black Phosphate |
Description
Hex Nut, Hex Type Flange Nut, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M6-1.00, Hex Width 16 mm, Hex Height 7 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Round Weld Nut, 3/8"-16, Steel, 7/16" Lg, 5 PK (931368)
- ZORO SELECT Double-End Threaded Rod, 3/8"-24 Thread to 3/8"-24 Thread, 1 ft, Aluminum, Plain (LINK37512EA)
- MIDWEST FASTENER Knife Thread Insert, M1-1.00 Int Thrd Sz, 12.7mm L, Brass, 2 PK (32776)
- X1 TOOLS 3/16 x 1 Roll Pin / Spring Pin / Tension Pin 60 Pins by X1 Tools (X1E-CON-PIN-ROL-1160x60)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Not Graded, Phosphate, 6 mm Hex Ht, 25 PK (5910PK)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (62NOR)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK (14NRL5)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK (37NSFL)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- TE-CO Flange Nut, 1/4"-20, 18-8 Stainless Steel, Grade 18-8, Plain, 1/2 in Hex Wd, 7/32 in Hex Ht (47601)
- Zoro Select Flange Nuts