Shop All Flange Nuts
Zoro Select
Flange Nut, M6-1.00, Steel, Not Graded, Black Phosphate, 9 mm Hex Ht, 25 PK
Mfr # 5915PK
Zoro # G5102185
product price: $6.29
/pk 25, $0.25/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material Steel
- Finish Black Phosphate
- Hex Height 9 mm
- Hex Width 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5915PK
- Zoro # G5102185
- UPC # 841213006874
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Height | 9 mm |
Hex Width | 19 mm |
Nut Height | 9 mm |
Dia./Thread Size | M6-1.00 |
Width Across Flats | 19 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Black Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Color | Black |
Thread Pitch | 1 mm |
Removable | Yes |
Fastener Thread Direction | Right Hand |
Nut Style | Hex Nut |
Bolt Compatibility | Grade 2 |
Fastener Finish | Black Phosphate |
Finish Type | Phosphate |
Material Type | Steel |
Basic Material | Steel |
Hex Type | Standard Hex |
Description
Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M6-1.00, Hex Width 19 mm, Hex Height 9 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 1 mm, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Coupling Nut, #8-32, Steel, Zinc Plated, 1/2 in Lg, 50 PK (53774)
- METRIC BLUE M6-1.00 Socket Head Cap Screw, Metric Blue Steel, 16 mm Length, 25 PK (UST187523)
- ZORO SELECT Threaded Stud, Plain Finish, 25 PK (32444)
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF121606GR)
- ZORO SELECT Flange Nut, 3/8"-16, Nylon, Zinc Plated, 0.562 in Hex Wd, 1000 PK (37NSFL)
- ZORO SELECT Flange Nut, 1/2"-13, Nylon, Zinc Plated, 0.75 in Hex Wd, 300 PK (50NSFL)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Grade 5, Zinc Plated, 0.5 in Hex Wd, 1500 PK (31NRL5)
- ZORO SELECT Flange Nut, 1/4"-20, 316 Stainless Steel, 316, Plain, 7/16 in Hex Wd, 15/64 in Hex Ht (NUT93114C)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (15NRNS)
- Zoro Select Flange Nuts