Shop All Flange Nuts
Zoro Select
Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK
Mfr # M6D6923RA2
Zoro # G8539239
product price: $158.99
/pk 1500, $0.11/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 10 mm
- Flange Diameter 14.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D6923RA2
- Zoro # G8539239
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 10 mm |
Flange Diameter | 14.2 mm |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
M6-1.00 Din 6923 Metric Hex Flange Nut Serrated A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 3 ft, Steel, Zinc Plated Finish (TRI20250LHX3-050P)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 75 PK (U22080.075.0400)
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 7/8 in Shaft Dia, 20 PK (70671)
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK (M51000.100.0060)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 10, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-10Y)
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (75NOR)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Zinc Baked, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (43NRNS)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- MIDWEST FASTENER Flange Nut, 7/16"-14, Steel, Zinc Plated, 50 PK (09634)
- Zoro Select Flange Nuts