Shop All Flange Nuts
Zoro Select
Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK
Mfr # M6D6923188
Zoro # G8539153
product price: $149.99
/pk 1500, $0.10/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M6-1.00
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 10 mm
- Flange Diameter 14.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M6D6923188
- Zoro # G8539153
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M6-1.00 |
Hex Width | 10 mm |
Flange Diameter | 14.2 mm |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M6-1.0 DIN 6923 FLA,PK1500, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- ZORO SELECT 3/4"-16 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 10 pk. (354245G)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 3-3/4 in L, 5 PK (U01200.075.0375)
- L.H. DOTTIE Toggle Bolt, 4" L, Carbon Steel, 50 PK (TBC364)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- ZORO SELECT Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (38NRNS)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Grade 8, Zinc Yellow, 0.562 in Hex Wd, 1000 PK (37NRL8)
- ZORO SELECT Flange Nut, 7/16"-14, Steel, Zinc Baked, 0.688 in Hex Wd, 0.26 in Hex Ht, 500 PK (43NRNS)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- Zoro Select Flange Nuts