Shop All Flange Nuts
Zoro Select
Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK
Mfr # 1639PK
Zoro # G5104285
product price: $6.65
/pk 50, $0.13/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material Steel
- Finish Phosphate
- Hex Height 7 mm
- Hex Width 15 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1639PK
- Zoro # G5104285
- UPC # 841213019713
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 7 mm |
Hex Width | 15 mm |
Nut Height | 7 mm |
Dia./Thread Size | M5-0.80 |
Width Across Flats | 15 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Removable | Yes |
Thread Pitch | 0.8 mm |
Color | Black |
Finish Type | Phosphate |
Bolt Compatibility | Grade 2 |
Nut Style | Hex Nut |
Fastener Thread Direction | Right Hand |
Material Type | Steel |
Basic Material | Steel |
Hex Type | Standard Hex |
Fastener Finish | Black Phosphate |
Description
Hex Nut, Hex Type Standard Hex, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M5-0.80, Hex Width 15 mm, Hex Height 7 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 0.8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 7/8" , Steel Zinc Yellow Finish, 6 PK (79531)
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Steel, Grade 2H, Black Oxide, 1-1/4 in Ht, 30 PK (U22280.125.0001)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1-3/4 in, 18-8 Stainless Steel Flat Head Phillips Drive, 500 PK (202316-500)
- SENCO Heavy Duty Staples, 16 ga, Standard Crown, 1-1/2 in Leg L, Steel, 10000 PK (N17BAB)
- ZORO SELECT Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 1-1/4 in Hex Ht, 5 PK (300907G)
- ZORO SELECT Flange Nut, M6-1.00, 18-8 Stainless Steel, Not Graded, Plain, 10 mm Hex Wd, 1500 PK (M6D6923RA2)
- ZORO SELECT Flange Nut, 3/4"-10, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (75NOR)
- ZORO SELECT Flange Nut, 3/4"-16, Steel, Grade G, Black Phosphate, 1-1/8 in Hex Wd, 0.38 in Hex Ht, 250 PK (76NOR)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- ZORO SELECT Flange Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 0.344 in Hex Wd, 0.13 in Hex Ht (08NR188)
- HHIP Flange Nut, M16-200, Black Oxide (3903-1266)
- Zoro Select Flange Nuts