Shop All Flange Nuts
Zoro Select
Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK
Mfr # 5797PK
Zoro # G5102221
original price:
$6.25
17% off
new price: $5.15
/pk 50, $0.10/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material Steel
- Finish Phosphate
- Hex Height 5 mm
- Hex Width 11 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5797PK
- Zoro # G5102221
- UPC # 841213006751
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Height | 5 mm |
Hex Width | 11 mm |
Nut Height | 5 mm |
Dia./Thread Size | M5-0.80 |
Width Across Flats | 11 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Not Graded |
Finish | Phosphate |
System of Measurement | Metric |
Thread Direction | Right Hand |
Manufacturer Location | Globally Sourced |
Thread Pitch | 0.8 mm |
Removable | Yes |
Color | Black |
Fastener Thread Direction | Right Hand |
Basic Material | Steel |
Nut Style | Flange Nut |
Hex Type | Flange Nut |
Fastener Finish | Black Phosphate |
Description
Hex Nut, Hex Type Flange Nut, Finish Phosphate, Material Grade/Class Not Graded, Material Steel, Thread Size M5-0.80, Hex Width 11 mm, Hex Height 5 mm, Manufacturer Location Globally Sourced, System of Measurement Metric, Thread Direction Right Hand, Color Black, Pack Size Small Pack, Removable Yes, Thread Pitch 0.8 mm, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 57/64 in Ht, 10 PK (U12450.075.0001)
- ZORO SELECT Spring Nut, 1/4"-20, Square Shape, Steel, Not Graded, Zinc Plated Finish, 25 PK (ADVD7956-1420-3B)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (06850)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Yellow Finish, 50 PK (08217)
- ZORO SELECT Flange Nut, 1"-5, Bronze, Not Graded, Plain, 2 in Hex Ht (FLGNTBZR15)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 13 mm Hex Wd, 1500 PK (M8D6923-8Y)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 7 mm Hex Ht, 50 PK (1639PK)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Plated, 18 mm Hex Wd, 500 PK (M12D6923S-8)
- MIDWEST FASTENER Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 4 PK (39948)
- Zoro Select Flange Nuts