Shop All Flange Nuts
Zoro Select
Flange Nut, M5-0.80, Steel, Class 8, Zinc Plated, 8 mm Hex Wd, 8000 PK
Mfr # M5D6923S-8
Zoro # G9082283
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M5-0.80
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M5D6923S-8
- Zoro # G9082283
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Width | 8 mm |
Flange Diameter | 11.8 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M5-0.8 DIN6923 SER,PK8000, Package Quantity 8000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PASLODE Collated Framing Nail, 2 in L, Not Applicable, Brite, Offset Round Head, 30 Degrees, 5500 PK (650273)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-3/4 in Length, 100 PK (U51030.025.0175)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53626)
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK (U38405.056.0001)
- ZORO SELECT Flange Nut, 1/4"-28, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (15NRNS)
- ZORO SELECT Flange Nut, 5/8"-18, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (63NOR)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 10, Black Phosphate, 24 mm Hex Wd, 15.3 mm Hex Ht, 300 PK (M16D6927-10P)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- ZORO SELECT Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 0.375 in Hex Wd, 0.13 in Hex Ht (11NR188)
- ZORO SELECT Flange Nut, 3/8"-24, Steel, Zinc Baked, 0.562 in Hex Wd, 0.23 in Hex Ht, 1000 PK (38NRNS)
- MIDWEST FASTENER Flange Nut, M10-1.25, Steel, Chrome Plated, 5 PK (39301)
- Zoro Select Flange Nuts