Shop All Flange Nuts
Zoro Select
Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK
Mfr # M5D6923RA2
Zoro # G8539336
product price: $236.99
/pk 2500, $0.09/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size M5-0.80
- Material 18-8 Stainless Steel
- Finish Plain
- Hex Width 8 mm
- Flange Diameter 11.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M5D6923RA2
- Zoro # G8539336
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M5-0.80 |
Hex Width | 8 mm |
Flange Diameter | 11.8 mm |
Details
Item | Flange Nut |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
M5-0.8 Din 6923 Metric Hex Flange Nut Serrated A2 Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #4 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 60 PK (63643)
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 50 PK (U07040.037.0125)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (1HBN6)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Plain, 13/16 in H, 3 PK (CPB166)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Zinc Baked, 0.938 in Hex Wd, 0.4 in Hex Ht, 150 PK (62NRNS)
- ZORO SELECT Flange Nut, 5/16"-18, 18-8 Stainless Steel, Not Graded, Plain, 0.5 in Hex Wd, 0.17 in Hex Ht (31NR188)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Zinc Baked, 0.75 in Hex Wd, 250 PK (50NRL)
- ZORO SELECT Flange Nut, M12-1.75, Steel, Class 8, Zinc Yellow, 18 mm Hex Wd, 500 PK (M12D6923-8Y)
- SUBURBAN BOLT AND SUPPLY Flange Nut, M8, Class 8, Zinc Plated (A44200800FLZ)
- Zoro Select Flange Nuts