Shop All Flange Nuts
Zoro Select
Flange Nut, M3-0.50, Steel, Class 8, Zinc Plated, 5.5 mm Hex Wd, 10000 PK
Mfr # M3D6923S-8
Zoro # G8539379
product price: $328.99
/pk 10000, $0.03/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M3-0.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 5.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M3D6923S-8
- Zoro # G8539379
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M3-0.50 |
Hex Width | 5.5 mm |
Flange Diameter | 8 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
M3-0.5 Din 6923 Metric Class 8 Hex Flange Nut Serrated Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 10 PK (U04100.050.0275)
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 3 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK (U01037.043.0300)
- MIDWEST FASTENER Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Plated Steel, 60 mm L, 10 PK (51395)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 10" L, Steel Hot Dipped Galvanized, 10 PK (53228)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Class 8, Zinc Plated, 13 mm Hex Wd, 1500 PK (M8D6923-8)
- ZORO SELECT Flange Nut, 1-1/4"-3 1/2, Steel, Grade 2, Black Oxide, 1-1/4 in Hex Ht, 5 PK (300907G)
- ZORO SELECT Flange Nut, M8-1.25, Steel, Not Graded, Phosphate, 10 mm Hex Ht, 25 PK (5916XPK)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Zinc Baked, 0.438 in Hex Wd, 0.14 in Hex Ht, 2000 PK (14NRNS)
- ZORO SELECT Flange Nut, 5/16"-24, Steel, Grade G, Black Phosphate, 1/2 in Hex Wd, 0.17 in Hex Ht, 2500 PK (32NOR)
- ZORO SELECT Flange Nut, 3/8"-16, Steel, Zinc Baked, 0.562 in Hex Wd, 1000 PK (37NRL)
- ZORO SELECT Flange Nut, M6-1.00, Steel, Class 8, Zinc Plated, 10 mm Hex Wd, 3000 PK (M6D6923-8)
- Zoro Select Flange Nuts