Shop All Flange Nuts
Zoro Select
Flange Nut, M20-2.50, Steel, Class 8, Zinc Plated, 30 mm Hex Wd, 200 PK
Mfr # M20D6923S-8
Zoro # G8539363
product price: $234.99
/pk 200, $1.17/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20-2.50
- Material Steel
- Material Grade/Class Class 8
- Finish Zinc Plated
- Hex Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M20D6923S-8
- Zoro # G8539363
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M20-2.50 |
Hex Width | 30 mm |
Flange Diameter | 42.8 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 8 |
Finish | Zinc Plated |
Standards | DIN 6923 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M20-2.50 DIN6923 SER,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 1/16 in Shoulder Lg, 18-8 Stainless Steel (ZR1346-303S)
- RECOIL Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (05103)
- ZORO SELECT T-Nut, 6 Prongs, 1/4"-20, Steel, Zinc Plated, 0.305 in Barrel Dia, 7/16 in Barrel Ht, 2000 PK (1407NT6)
- ZORO SELECT Shoulder Screw, 1/2"-13 Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel (U07111.062.0150)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (62NOR)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Flange Nut, M5-0.80, Steel, Not Graded, Phosphate, 11 mm Hex Wd, 5 mm Hex Ht, 50 PK (5797PK)
- ZORO SELECT Flange Nut, 1/4"-20, Steel, Grade 5, Zinc Plated, 0.437 in Hex Wd, 2000 PK (14NRL5)
- ZORO SELECT Flange Nut, 5/16"-18, Steel, Zinc Baked, 0.5 in Hex Wd, 0.17 in Hex Ht, 1500 PK (31NRNS)
- ZORO SELECT Flange Nut, 5/16"-18, Nylon, Zinc Plated, 0.5 in Hex Wd, 1000 PK (31NSFL)
- NEWPORT FASTENERS Flange Nut, #10-32, 18-8 Stainless Steel, Not Graded, 0.375 in Hex Wd, 0.13 in Hex Ht, 100 PK (566520-PR-100)
- Zoro Select Flange Nuts