Shop All Flange Nuts
Zoro Select
Flange Nut, M16-2.00, Steel, Class 10, Black Phosphate, 24 mm Hex Wd, 15.3 mm Hex Ht, 300 PK
Mfr # M16D6927-10P
Zoro # G8539433
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Class 10
- Finish Black Phosphate
- Hex Height 15.3 mm
- Hex Width 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M16D6927-10P
- Zoro # G8539433
- Country of Origin Taiwan, Province of China
- Category Flange Nuts
Dimensions
Thread Size | M16-2.00 |
Hex Height | 15.3 mm |
Hex Width | 24 mm |
Flange Diameter | 34.5 mm |
Details
Item | Flange Nut |
Material | Steel |
Material Grade/Class | Class 10 |
Finish | Black Phosphate |
Standards | DIN 6927 |
System of Measurement | Metric |
Thread Direction | Right Hand |
Thread Type | Metric |
Description
Flange Nuts,M16-2.0 D6927 TOP LO,PK300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Socket Set Screw #10-32 X 7/8in Grade 18-8 Stainless Steel 10PK (9183014)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Oval Head Slotted Drive, 24 PK (61656)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 100 PK (U38405.037.0001)
- MIDWEST FASTENER 20 (Coarse), 1/2" Brl Lg, Steel Brass, 30 PK (31601)
- ZORO SELECT Flange Nut, 5/8"-11, Steel, Grade G, Black Phosphate, 15/16 in Hex Wd, 0.32 in Hex Ht, 350 PK (62NOR)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade G, Black Phosphate, 3/4 in Hex Wd, 0.26 in Hex Ht, 700 PK (50NOR)
- ZORO SELECT Flange Nut, M5-0.80, 18-8 Stainless Steel, Not Graded, Plain, 8 mm Hex Wd, 2500 PK (M5D6923316)
- ZORO SELECT Flange Nut, 3/8"-16, 316 Stainless Steel, Grade 316, Plain, 9/16 in Hex Wd, 11/32 in Hex Ht (NUT93138C)
- ZORO SELECT Flange Nut, M16-2.00, Steel, Class 8, Zinc Plated, 24 mm Hex Wd, 16 mm Hex Ht, 200 PK (L11590.160.0001)
- ZORO SELECT Flange Nut, 1/2"-13, Steel, Grade 5, Zinc Plated, 0.75 in Hex Wd, 250 PK (50NRL5)
- PRIME-LINE Flange Nut, M10-1.25, Steel, Class 8, Zinc Plated, 10 PK (9095244)
- Zoro Select Flange Nuts